Size 3XL Polyster Safety Vest in Lime
VS271P Size 3XL Polyster Safety Vest in Lime
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Surveyors, Type R, Class 2 Safety Vest
- Lime Polyester Mesh
- Zipper Closure
- 2-Inch Reflective Tape
- 6 Pockets: Two Inside Lower, Two Outside Chest, Two Outside Lower
- All Outside Pockets include Hook & Loop Closures
- Sizes: S-5XL
Documents
Specifications
- ANSI:
- ANSI 107 2010
- Application:
- Surveying
- Clothing Size:
- 3XL
- Collection:
- VS271P
- Color Finish Name:
- Lime
- Material:
- Plastic
- Material Type:
- Polyster
- Product Type:
- Safety Vest