16-1/8 x 36-1/8 in. 1-Door Polished Mirror Edge Medicine Cabinet in Basic White
Corner 16-1/8 x 36-1/8 in. 1-Door Polished Mirror Edge Medicine Cabinet in Basic White
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Corner
- Color Finish Category:
- Whites
- Color Finish Name:
- Basic White
- Depth:
- 8 in
- Height:
- 36-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Surface Mount
- Material:
- Stainless Steel, Mirror
- Mirror Edge:
- Polished Edge
- Type:
- R860P36CH
- UL Listed:
- No
- Width:
- 16-1/8 in