46 in. Square-Point Shovel
46 in. Square-Point Shovel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Handle Length (in):
- 46 in
- Handle Material:
- Wood
- Shovel Head Type:
- Square
- Tool Type:
- Shovel