This product requires certification to purchase.

48 in. Round-Point Digging Shovel

You last purchased this on
 
Corona Clipper

48 in. Round-Point Digging Shovel

Brand image
You last purchased this on
 
Corona Clipper

48 in. Round-Point Digging Shovel

  • Fast #
  • Part #CSS65000
  • Item #1787543
  • Manufacturer Part #SS 65000
5 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 48" Long Northern Ash wood handle
  • Extra-thick, 14-gauge tempered steel blade for maximum toughness
  • Extended widow's peak socket adds strength for a secure connection
  • Baked finish protects against rust
  • Pre-sharpened blade edge penetrates ground easily
  • Large, forward-turned steps for firmer footing
  • Requires Certification

Specifications

Blade Material:
Steel
Handle Length (in):
48 in
Handle Material:
Wood
Shovel Head Type:
Round
Tool Type:
Shovel



Ferguson Loader Loading animation for Ferguson.com