Tempered Steel Scraper
Tempered Steel Scraper
Frequently Purchased Together
Product Details
- Forged steel head for maximum strength
- Ash wood handle: 54 in
- Sharpened blade width: 4 in for efficient scraping, digging, edging, root cutting
- Resharpenable blade for digging, edging, root chopping and sod cutting
- Limited lifetime warranty
Documents
Specifications
- Application:
- Digging, Edging, Ice Chopping, Scraping
- Blade Material:
- Tempered Steel
- Blade Width (in):
- 4 in
- Handle Length (in):
- 54 in
- Handle Material:
- Ash Wood
- Height:
- 1-3/10 in
- Material:
- Tempered Steel
- Tool Type:
- Scraper