This product requires certification to purchase.

Md Barrel-Ld Drum

Cortina Safety Products Group

Trailboss Md Barrel-Ld Drum

  • Fast #
  • Part #C037826FP3M
  • Item #10101364
  • Manufacturer Part #03-782-6FP3M
4.1 out of 5 Customer Rating
Brand image
Cortina Safety Products Group

Trailboss Md Barrel-Ld Drum

  • Fast #
  • Part #C037826FP3M
  • Item #10101364
  • Manufacturer Part #03-782-6FP3M
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Double reinforced bolt holes for barricade lights
  • Huge grab hole for quick and easy deployment and retrieval
  • Two flat level shelves help protect the lights
  • Requires Certification

Documents


Specifications

Collection:
Trailboss
Color Finish Category:
Oranges
Color Finish Name:
Hi-Viz Orange
Height:
42-1/16 in
Material:
Plastic
Material Type:
Polyolefin
Weight:
8 lb
Width:
23-1/2 in