Va Barrels-Hd Drum
Trailboss Va Barrels-Hd Drum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Double reinforced bolt holes for barricade lights
- Huge grab hole for quick and easy deployment and retrieval
- Two flat level shelves help protect the lights
Documents
Specifications
- Collection:
- Trailboss
- Color Finish Category:
- Oranges
- Color Finish Name:
- Hi-Viz Orange
- Height:
- 42-1/16
- Material:
- Plastic
- Material Type:
- Polyolefin
- Type:
- C037806FP3M
- Weight:
- 8
- Width:
- 23-1/2