This product requires certification to purchase.

1-1/4 in. Sch. 80 CPVC Threaded Tee

Corzan® 1-1/4 in. Sch. 80 CPVC Threaded Tee

  • Fast #
  • Part #CP80TTH
  • Item #88344
  • Manufacturer Part #059190
3.8 out of 5 Customer Rating

Corzan® 1-1/4 in. Sch. 80 CPVC Threaded Tee

  • Fast #
  • Part #CP80TTH
  • Item #88344
  • Manufacturer Part #059190
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1440
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Do not use or test with compressed air or other gases
  • Female NPT thread connections
  • Universal part no. 1805
  • Maximum service temperature 210°F
  • Design stress of 2,000 psi at 73°F
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439
CSA Certified:
Yes
Clean Bagged:
No
Collection:
Corzan®
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT x FPT x FPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight Tee
Material:
Plastic
Material Type:
CPVC
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
622454591905