Cottonelle Paper Core High-Capacity Standard Toilet Paper 2-Ply
Cottonelle Paper Core High-Capacity Standard Toilet Paper 2-Ply
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 900 Sheets/Roll; 36 Rolls of Cottonelle® Small Core High-Capacity Standard Roll Toilet Paper/Case; 32,400 Sheets/Case; 2-Ply; with CleanCare® Design; White
- CleanCare™ design for a refreshing clean; it is a design no one else has
- A premium product that makes a great impression on employees and visitors
- Highly absorbent; may help reduce usage and waste
- FSC® certification makes it a smart choice for business and the environment; Sewer and Septic Safe
Specifications
- Depth:
- 15-3/8 in
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Green Seal Certified:
- No
- Height:
- 12-3/4 in
- Material:
- Paper
- Package Quantity:
- Case of 36
- Thickness:
- 2-ply
- Width:
- 15-3/8 in