1/2 in. Barbed x MPT Yellow Brass Adapter
220 Series 1/2 in. Barbed x MPT Yellow Brass Adapter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Collection:
- 220 Series
- End Connection 1:
- Barbed
- End Connection 2:
- MPT
- End Connections:
- Barbed x MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter, Straight
- Length:
- 1-19/20 in
- Material:
- Yellow Brass