3/4 x 1/2 in. FIP x MIP Brass Hose Adapter
3/4 x 1/2 in. FIP x MIP Brass Hose Adapter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- End Connection 1:
- MGHT
- End Connection 2:
- MPT
- End Connections:
- MGHT x MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Adapter
- Material:
- Yellow Brass