3/8 x 1/4 in. Poly Tube Brass Reducing Union
PL222 3/8 x 1/4 in. Poly Tube Brass Reducing Union
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Collection:
- PL222
- End Connection 1:
- Poly Tube
- End Connection 2:
- Poly Tube
- End Connections:
- Poly Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Reducing, Union
- Material:
- Brass