1-22/25 in. x 108 ft. Silver Aluminum Foil Tape
1-22/25 in. x 108 ft. Silver Aluminum Foil Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 108 ft
- Material:
- Aluminum
- Product Type:
- Aluminum Foil Tape
- UL Listed:
- No
- Width:
- 1-22/25 in