This product requires certification to purchase.

2 in. x 100 ft. Foil Mastic Tape

Covalence Specialty Adhesives

2 in. x 100 ft. Foil Mastic Tape

  • Fast #
  • Part #B681497A
  • Item #1676888
  • Manufacturer Part #681497A
5 out of 5 Customer Rating
Brand image
Covalence Specialty Adhesives

2 in. x 100 ft. Foil Mastic Tape

  • Fast #
  • Part #B681497A
  • Item #1676888
  • Manufacturer Part #681497A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Length:
100
Product Type:
Aluminum Foil Tape
Size:
2 in x 100 ft
UL Listed:
UL 723
Width:
2