3 ft. Tape in Silver
3 ft. Tape in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- HVAC
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 3 ft
- Maximum Temperature:
- 260
- Size:
- 5-3/100 in x 3 ft
- Thickness:
- 3.5 mil
- UL Listed:
- UL 723
- Width:
- 5-3/100 in