14-4/5 in. 90 Degree Sweep Plastic Elbow
14-4/5 in. 90 Degree Sweep Plastic Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- White
- Elbow Degree:
- 90
- FM Approved:
- No
- Fitting Size 1:
- 14-4/5
- Fitting Size 2:
- 14-4/5
- Fitting Sizes:
- 14-4/5 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Maximum Temperature:
- 140
- NSF Certified:
- No