4-1/2 in. x 78 in. Line Set Cover Duct - White
This product has been replaced by
Manufacturer Part #CGDUC786
4-1/2 in. x 78 in. Line Set Cover Duct - White
Product Details
Product Details
- Adjustable depth
- Quick-snap covers that won't pop off
- Protective peel-n-go film
- 2 pre-installed sliding zip tie clip
- UV-resistant
Documents
Specifications
- Adjustable:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4-1/2
- Fitting Size 1:
- 4-1/2
- Fitting Size 2:
- 4-1/2
- Fitting Sizes:
- 4-1/2 in
- Height:
- 2-7/10
- Length:
- 78
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -4
- Product Type:
- Ducting
- Size:
- 78 in L x 5 in W x 2-5/7in H
- Temperature Range:
- -4 to 140 Deg F
- UPC:
- 019962189944
- Width:
- 5