4-1/2 in. Line Set Cover Soffit Inlet - White
This product has been replaced by
Manufacturer Part #CGSTI6
4-1/2 in. Line Set Cover Soffit Inlet - White
Product Details
Product Details
- Adjustable depth
- Shrink wrapped with one additional quick-lock cam screw
- UV-resistant
Documents
Specifications
- Adjustable:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4-1/2
- Fitting Size 1:
- 4-1/2
- Fitting Size 2:
- 4-1/2
- Fitting Sizes:
- 4-1/2 in
- Height:
- 5-2/5
- Length:
- 7-1/20
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -4
- Product Type:
- Soffit Inlet
- Size:
- 7-1/20 in L x 7-3/4 in W x 5-2/5 in H
- Temperature Range:
- -4 to 140 Deg F
- UPC:
- 752830584235
- Width:
- 7-3/4