This product requires certification to purchase.

8 in. 150# Plastic Flange

Cover Guard™

8 in. 150# Plastic Flange

  • Fast #
  • Part #CCGWLFL
  • Item #5064860
  • Manufacturer Part #CGWLFL
5 out of 5 Customer Rating
Cover Guard™

8 in. 150# Plastic Flange

  • Fast #
  • Part #CCGWLFL
  • Item #5064860
  • Manufacturer Part #CGWLFL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
White
FM Approved:
No
Fitting Type:
Flange
Material:
Plastic
NSF Certified:
No