10 in. 150# Zinc Flanged Kit and Ring Gasket
10 in. 150# Zinc Flanged Kit and Ring Gasket
Frequently Purchased Together
Product Details
- Non asbestos ring gasket
Specifications
- Clean Bagged:
- No
- Diameter:
- 10 in
- Diameter - Outside:
- 10 in
- Material:
- Zinc
- Pressure Class:
- 150#
- Product Type:
- Flange Kit, Gasket