This product requires certification to purchase.

16 in. Flanged 150# Insulation Kit, Sleeve and Washer

Cowtown Bolt & Gasket

16 in. Flanged 150# Insulation Kit, Sleeve and Washer

  • Fast #
  • Part #CINKDWCZY15016
  • Item #2151830
  • Manufacturer Part #INKDWCZY15016
5 out of 5 Customer Rating
Cowtown Bolt & Gasket

16 in. Flanged 150# Insulation Kit, Sleeve and Washer

  • Fast #
  • Part #CINKDWCZY15016
  • Item #2151830
  • Manufacturer Part #INKDWCZY15016
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connections:
Flanged
Fits Pipe Size:
16 in
Pressure Class:
150#
Product Type:
Insulation Kit, Sleeve, Washer