3 in. 150# Zinc Flanged Kit and Ring Gasket
3 in. 150# Zinc Flanged Kit and Ring Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Non asbestos ring gasket
-
Lead Law Compliant, Not Certified
Specifications
- Diameter - Outside:
- 3 in
- Fitting Type:
- Flange Kit, Gasket, Ring
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Zinc
- Pressure Class:
- 150#