25 in. Low Pressure Hose Reel
25 in. Low Pressure Hose Reel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2 in Inner Diameter
- 3/4 in Outer Diameter
- Professional grade heavy duty steel construction
- Durable proprietary CPC™ powder coat process
- Rolled edges and ribbed discs provide strength and safety
- Made in USA
Specifications
- GSA Approved:
- No
- Height:
- 25-1/2 in
- Length:
- 75 ft
- Material:
- Steel
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Pressure - Maximum:
- 300 psi
- Weight:
- 71 lb
- Width:
- 9-19/50 in