10 gal Single Pull-Out Trash and Recycle
10 gal Single Pull-Out Trash and Recycle
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single Pull Out Trash And Recycle
Specifications
- Capacity:
- 10 gal
- Color Finish Name:
- Stainless Steel
- Depth:
- 18
- Height:
- 27
- Length:
- 23-7/8
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Waste Container, Container
- UPC:
- 019962542640
- Width:
- 15