This product requires certification to purchase.

36 in. Plastic Grill Cover in Grey

Coyote Outdoor Living

36 in. Plastic Grill Cover in Grey

  • Fast #
  • Part #CCCVR36BIG
  • Item #10077525
  • Manufacturer Part #CCVR36-BIG
3.2 out of 5 Customer Rating
Brand image
Coyote Outdoor Living

36 in. Plastic Grill Cover in Grey

  • Fast #
  • Part #CCCVR36BIG
  • Item #10077525
  • Manufacturer Part #CCVR36-BIG
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Light Grey With White Logo & Trim
  • Light Weight For Easy Install & Removal
  • Stronger Resistance To Color Fading
  • Cart Models Now Have A Zipper For Secure Fit
  • Easy To Clean & Maintain
  • Compatible With Coyote CC, CCX, C1C C2 - 36? Grills
  • Water-resistant
  • Requires Certification

Specifications

Application:
Grill Covers
Brand Model Compatibility:
C2C36, C2S36, C2SL36
Coating:
UV Resistant
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
26 in
Height:
23 in
Length:
36 in
Material:
Plastic
Material Type:
Vinyl
Maximum Temperature:
120
Minimum Temperature:
0
Number of Handles:
No Handle
Product Type:
Grill Cover
Proposition 65:
WARNING: This product can expose you to DEHP and Phthalates, which are known to the State of California to cause cancer and birth defects or other productive harm. For more information go to www.P65Warnings.ca.gov.
Size:
36 in
Temperature Range:
Up to 120 Deg F
UPC:
787790122142
Weight:
2 lb
Width:
36 in