Built-In Trash & Recycling Bin Combo
Built-In Trash & Recycling Bin Combo
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 304 stainless steel construction
- Newly designed handle and handle end
- Drawer contains one 13-gallon trash bid & one recycle bin
- Beveled trim
- Rigid construction to ensure long term durability
Documents
Specifications
- Capacity:
- 13 gal
- Color Finish Name:
- Stainless Steel
- Depth:
- 26 in
- Height:
- 28 in
- Installation Type:
- Under Cabinet
- Length:
- 26 in
- Material:
- Stainless Steel
- Origin:
- Global
- Type:
- CC3FBTRC
- UPC:
- 850070149211
- Weight:
- 41 lb
- Width:
- 18 in