Lead Law Compliant BERKELEY Straight CENT PUMP Cast Iron HSNG
CP Series Lead Law Compliant BERKELEY Straight CENT PUMP Cast Iron HSNG
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All cast iron body
- Noryl or Bronze Impeller
- Pull from the rear design for easy service without disturbing any piping
- Carbon/Ceramic Mechanical Seal w/Buna-N
- Ideal for boosting pressure for irrigation or recirculation of tanks
-
Lead Law Compliant
Documents
Specifications
- Collection:
- CP Series
- Discharge:
- 1-1/2 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 92 gpm
- Horsepower:
- 2-1/2 hp
- Impeller:
- Noryl®
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Iron
- Maximum Feet of Head:
- 142
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Power Source:
- AC
- Pressure - Maximum:
- 75 psi
- Pump Application:
- Pressure Booster
- Pump Motor Type:
- ODP
- Pump Phase:
- 3
- UL Listed:
- No
- Volts:
- 208/230/460V