This product requires certification to purchase.

16 x 5 in. Plastic Frame with swivel

CPI

16 x 5 in. Plastic Frame with swivel

  • Fast #
  • Part #IHOOKFRAME
  • Item #7470502
  • Manufacturer Part #HOOKFRAME
4.2 out of 5 Customer Rating
Brand image
CPI

16 x 5 in. Plastic Frame with swivel

  • Fast #
  • Part #IHOOKFRAME
  • Item #7470502
  • Manufacturer Part #HOOKFRAME
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Plastic frame with swivel
  • Removable hook and loop strips
  • Size: 16" x 5"
  • Requires Certification

Specifications

EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
16 in
Material:
Plastic
Width:
5 in