18 in Loop Micro Mop in White
18 in Loop Micro Mop in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Looped microfiber flat mop with bonding yarn
- Pocket backing
- Color: White
- Size: 18"
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 18 in
- Material:
- Microfiber
- Product Type:
- Pocket Backing
- Type:
- IWAVEPOCKETW18
- Width:
- 18 in