This product requires certification to purchase.

18 in. Mop in Grey with Lime Green (Case of 12)

CPI

18 in. Mop in Grey with Lime Green (Case of 12)

  • Fast #
  • Part #IEPOCKET
  • Item #7470987
  • Manufacturer Part #ePocket
3.9 out of 5 Customer Rating
Brand image
CPI

18 in. Mop in Grey with Lime Green (Case of 12)

  • Fast #
  • Part #IEPOCKET
  • Item #7470987
  • Manufacturer Part #ePocket
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pocket frame to fit CPI 18"/46cm pocket mops
  • Full 360° swivel, solid core frame construction
  • Frame collapses for complete touch-free operation in CPI microfiber system, 16 x 5"/41 x 13cm
  • Color: Grey & lime green
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
18 in
Package Quantity:
Case of 12