This product requires certification to purchase.

1/2 hp 6 cfm Vacuum Pump

CPS Products

1/2 hp 6 cfm Vacuum Pump

  • Fast #
  • Part #CVP6D
  • Item #3333872
  • Manufacturer Part #VP6D
5 out of 5 Customer Rating
Brand image
CPS Products

1/2 hp 6 cfm Vacuum Pump

  • Fast #
  • Part #CVP6D
  • Item #3333872
  • Manufacturer Part #VP6D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Dual voltage operation 110-120V / 220V 50 / 60Hz
  • Exceptional ultimate vacuum rating as low as 10 microns
  • Advanced air cooled motor design for operation in high ambient temperatures
  • Proprietary oil mist free exhaust port cap for clean, safe job environment
  • Gas ballast valve speeds achievement of deep vacuum
  • Multiple port connections for 1 / 4 in, 3 / 8 in and 1 / 2 in ACME
  • Easy maintenance with large oil sight glass and fill port with easily accessible oil drain port
  • Solid rubber base provides extreme shock resistance
  • Sure-grip handle ergonomically designed for superior comfort and portability
  • Requires Certification

Documents


Specifications

CFM:
6
Horsepower:
1/2 hp
RPM:
3440
UPC:
750377741418