This product requires certification to purchase.

1/2 x 1/4 in. Female x Male Brass Adapter

CPS Products

1/2 x 1/4 in. Female x Male Brass Adapter

  • Fast #
  • Part #CAD87
  • Item #2936636
  • Manufacturer Part #AD87
5 out of 5 Customer Rating
Brand image
CPS Products

1/2 x 1/4 in. Female x Male Brass Adapter

  • Fast #
  • Part #CAD87
  • Item #2936636
  • Manufacturer Part #AD87
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Female
End Connection 2:
Male
End Connections:
Female x Male
Fitting Size 1:
1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/2 in x 1/4 in
Length:
3 in
Material:
Brass
UPC:
750377335075
Width:
1 in