1/4 in. Deep Vacuum Valve Manifold
1/4 in. Deep Vacuum Valve Manifold
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- SAE
- End Connections:
- SAE
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Aluminum
- UL Listed:
- No