1/4 in. Male SAE Brass Adapter
1/4 in. Male SAE Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Male SAE
- End Connection 2:
- Male SAE
- End Connections:
- Male SAE
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Adapter
- Material:
- Brass
- Origin:
- Global
- UPC:
- 750377335112