1/4 in. Recycling Module for All Recovery Machine
1/4 in. Recycling Module for All Recovery Machine
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CE Approved:
- No
- Capacity:
- 15 lb
- End Connection 1:
- Male Flare
- End Connection 2:
- Male Flare
- End Connections:
- Male Flare
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Product Type:
- Recycling Module