1/4 in. SAE Brass Cap
1/4 in. SAE Brass Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- SAE
- End Connections:
- SAE
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight, Cap
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 750377330360