This product requires certification to purchase.

1/4 x 1/2 in. SAE Female x Male Brass Adapter

CPS Products

1/4 x 1/2 in. SAE Female x Male Brass Adapter

  • Fast #
  • Part #CAD48
  • Item #7523291
  • Manufacturer Part #AD48
5 out of 5 Customer Rating
Brand image
CPS Products

1/4 x 1/2 in. SAE Female x Male Brass Adapter

  • Fast #
  • Part #CAD48
  • Item #7523291
  • Manufacturer Part #AD48
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Female
End Connection 2:
Male
End Connections:
Female x Male
Fitting Size 1:
1/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/4 in x 1/2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
UPC:
750377331015