1/4 x 5/16 x 2-5/8 in. Male SAE x Female Swivel Nut Brass Reducing Adapter
1/4 x 5/16 x 2-5/8 in. Male SAE x Female Swivel Nut Brass Reducing Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
All Sizes
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Male SAE
- End Connection 2:
- Female Swivel Nut
- End Connections:
- Male SAE x Female Swivel Nut
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 5/16
- Fitting Sizes:
- 1/4 in x 5/16 in
- Fitting Type:
- Adapter, Reducing
- Length:
- 2-5/8
- Material:
- Brass
- UPC:
- 750377800061
- Weight:
- 0.0938