This product requires certification to purchase.

3.6V Motor

CPS Products

3.6V Motor

  • Fast #
  • Part #CABM200
  • Item #7809257
  • Manufacturer Part #ABM-200
5 out of 5 Customer Rating
Brand image
CPS Products

3.6V Motor

  • Fast #
  • Part #CABM200
  • Item #7809257
  • Manufacturer Part #ABM-200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • On-screen guidance ensures accurate readings
  • Rugged housing with 1/4" 20 mount fitting for hands-free use
  • Attachable to the EXP-64 - a 64" aluminum extension pole (sold separately) to take readings without using a ladder
  • Connects over 20X faster than traditional Bluetooth
  • Emails personalized, professional reports
  • Cloud back up of data
  • Client lists - easy to enter and retain client contact information
  • E-mail professional reports for work completed, and where located
  • Test and balance report- automatically generated from data collected
  • Requires Certification

Documents


Specifications

Diameter:
3-2/5 in
Length:
1-4/5 in
UPC:
750377118159
Volts:
3V