This product requires certification to purchase.

4 - 5 Ton 208/240V Round Hard Start

CPS Products

5-2-1® Compressor Saver® 4 - 5 Ton 208/240V Round Hard Start

  • Fast #
  • Part #CCSRU3
  • Item #9638154
  • Manufacturer Part #CSRU3
3.3 out of 5 Customer Rating
Brand image
CPS Products

5-2-1® Compressor Saver® 4 - 5 Ton 208/240V Round Hard Start

  • Fast #
  • Part #CCSRU3
  • Item #9638154
  • Manufacturer Part #CSRU3
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • The 5-2-1® compressor saver
  • Extends the life of the compressor
  • Reduces damaging in-rush current by up to 50%
  • Protects vital internal components
  • Approved by all major compressor manufacturers
  • Requires Certification

Specifications

AMP:
35
Capacitor Type:
Hard Start
Collection:
5-2-1® Compressor Saver®
Height:
2-1/2
Length:
14
MFD Rating:
374 mfd
Origin:
Global
Shape:
Round
Tonnage:
4 - 5 Ton
UPC:
750377521300
Volts:
208/240V
Width:
6-1/2