5 ft. Overfill Sensor Cord
5 ft. Overfill Sensor Cord
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CE Approved:
- No
- Color Finish Name:
- Blue
- ETL Listed:
- No
- Length:
- 5 ft
- NSF Certified:
- No
- Smart Home Enabled:
- No
- Width:
- 1/4 in