500 psi Recovery Condenser
500 psi Recovery Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- Male SAE
- End Connections:
- Male SAE
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Product Type:
- Molecular Transformator
- UPC:
- 750377999765