Cast Aluminum and Rugged Steel Cordless Drill Powered Flaring Tool
Blackmax® Cast Aluminum and Rugged Steel Cordless Drill Powered Flaring Tool
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Flaring
- Collection:
- Blackmax®
- Diameter:
- 3/4
- Fits Pipe Size:
- 3/16 in - 3/4 in
- Material:
- Cast Aluminum, Rugged Steel
- Power Source:
- Manual
- Tool Type:
- Flaring
- UPC:
- 750377960031