This product requires certification to purchase.

CLUTCH TYPE R410A ECC FLARING TOOL

CPS Products

CLUTCH TYPE R410A ECC FLARING TOOL

  • Fast #
  • Part #CBFT850
  • Item #4912426
  • Manufacturer Part #BFT850
4.5 out of 5 Customer Rating
Brand image
CPS Products

CLUTCH TYPE R410A ECC FLARING TOOL

  • Fast #
  • Part #CBFT850
  • Item #4912426
  • Manufacturer Part #BFT850
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Flaring
Diameter:
3/4 in
Fits Pipe Size:
3/4 in
Length:
8 in
Power Source:
Manual
Tool Type:
Flaring
UPC:
750377885341