1/8 - 1-1/8 in. Heavy Duty Tube Cutter
Pro-Set® 1/8 - 1-1/8 in. Heavy Duty Tube Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Adjustable:
- No
- Application:
- Cutting, Copper, Brass, Aluminum, Stainless Steel
- Collection:
- Pro-Set®
- Cutting Capacity:
- 1/8 in - 1-1/8 in
- Material:
- Hardened Steel
- UL Listed:
- No
- UPC:
- 750377272776