R-410A Tool Kit
R-410A Tool Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Female
- End Connection 2:
- Male SAE
- End Connection 3:
- Male SAE
- End Connections:
- Female x Male SAE x Male SAE
- Fitting Size 1:
- 5/16 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 5/16 in x 1/4 in
- Product Type:
- Tool Kit
- Refrigerant:
- R-410A