38W 2x2 LED Flat Panel in White
CPX Series 38W 2x2 LED Flat Panel in White
Package Quantity Info:
Each: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Switchable lumen technology
Specifications
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- CPX Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Depth:
- 23.8 in
- Dimmable:
- Yes
- Height:
- 1-7/10 in
- Installation Type:
- Ceiling Mount, Recessed Mount
- Length:
- 23-4/5 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 4000
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UPC:
- 193048542806
- Volts:
- 120-277V
- Watts:
- 37.5 W
- Width:
- 23-4/5 in