This product requires certification to purchase.

LAGOON 60W X 60H SLOW-CLOSE ROLLER

CRAFT + MAIN

LAGOON 60W X 60H SLOW-CLOSE ROLLER

  • Fast #
  • Part #CLGRLSC6060CLMB
  • Item #9955015
  • Manufacturer Part #LGRLSC6060-CL-MB
4.1 out of 5 Customer Rating
Brand image
CRAFT + MAIN

LAGOON 60W X 60H SLOW-CLOSE ROLLER

  • Fast #
  • Part #CLGRLSC6060CLMB
  • Item #9955015
  • Manufacturer Part #LGRLSC6060-CL-MB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Height:
60
Shower Door Height Range:
55-60 in
Shower Door Width Range:
31 in+
Type:
CLGRLSC6060CLMB
UPC:
721015623908
Width:
60