This product requires certification to purchase.

LAGOON 60W X 74H SLOW-CLOSE ROLLER

CRAFT + MAIN

LAGOON 60W X 74H SLOW-CLOSE ROLLER

  • Fast #
  • Part #CLGRLSC6074CLMB
  • Item #9955018
  • Manufacturer Part #LGRLSC6074-CL-MB
4.4 out of 5 Customer Rating
Brand image
CRAFT + MAIN

LAGOON 60W X 74H SLOW-CLOSE ROLLER

  • Fast #
  • Part #CLGRLSC6074CLMB
  • Item #9955018
  • Manufacturer Part #LGRLSC6074-CL-MB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Height:
74
Shower Door Height Range:
71-75 in
Shower Door Width Range:
31 in+
Type:
CLGRLSC6074CLMB
UPC:
721015623878
Width:
60