1/2 x 36 in. Fan Downrod in Dark Coffee
1/2 x 36 in. Fan Downrod in Dark Coffee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in a wide variety of fine finishes
- Threaded on one end, smooth on the other end
- Pre-drilled holes on both ends
- Steel construction
Documents
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Dark Coffee
- Diameter:
- 1/2 in
- ETL Listed:
- No
- Length:
- 36 in
- Material:
- Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 647881080662
- Width:
- 1/2 in